Shop All Differential Pressure Gauges
Midwest Instrument
Pressure Gauge, 0 to 10 psi
Mfr # 240-SC-02-O(AAA)-10P
Zoro # G5762145
product price: $1,007.99
/ea
Free Shipping & Returns
$1,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 4 1/2 in
- Basic Gauge Case Material Plastic
- Basic Gauge Wetted Parts Stainless Steel / Buna-N
- Differential Gauge Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Instrument
- MFR # 240-SC-02-O(AAA)-10P
- Zoro # G5762145
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 4 1/2 in |
Differential Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Case Diameter | 6 3/16 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 4 1/2 in |
Description
Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. .5 lb., Rated Total Pressure 1500 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 4-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Plastic, Black (4FLW9)
- EXTECH Light Meter, UVA and UVC, Backlit LCD (SDL470)
- REED INSTRUMENTS Indoor Air Meter, -4 F to 140 F, LCD (R9905)
- ASHCROFT Pressure Transducer, Range 0 to 500 psi, (G17M0242EW500#)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 43 psi (555A-43.0)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 20 psi (120-SA-00-OO-20P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-SA-00-OO-30P)
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120AC-00-O-AA-50P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi (142-AC-00-OO-15P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 5 psi (120-AA-00-OO-5P)
- DWYER INSTRUMENTS Capsuhelic Differential Pressure Gage (4040B)
- Midwest Instrument Differential Pressure Gauges