Shop All Differential Pressure Gauges
Midwest Instrument
Pressure Gauge, 0 to 10 psi
Mfr # 120-AA-00-O(CA)-10P
Zoro # G5837377
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 2 1/2 in
- Basic Gauge Case Material Metal
- Basic Gauge Wetted Parts Stainless Steel / Buna-N
- Differential Gauge Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Instrument
- MFR # 120-AA-00-O(CA)-10P
- Zoro # G5837377
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 2 1/2 in |
Differential Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Bolt Circle Diameter | 3.5 in |
Process Connection Size | 1/4 in |
For Panel Cut-Out Size | 3 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Description
Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. .5 lb., Rated Total Pressure 3000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 2-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Needle Valve, 1/4"MxF, Angle, CS, 10K psi (NV-CS-1/4-HS-90-MXF)
- TRANSFORMING TECHNOLOGIES Heel Grounder, 1.25" Cup, Stretch HOOK AND LOOP, 1 Meg, Blue (HG1360B)
- EXTECH Infrared Thermometer, Backlit LCD, -58 Degrees to 1112 Degrees F, Single Dot Laser Sighting (IR267)
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, Back (25W1005PH02BVAC)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi (240-SC-02-O(AAA)-50P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (140-SA-00-O(AA)-30P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 75 psi (120-AA-00-O(CA)-75P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 10 psi (240-SC-02-O(AAA)-10P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-SA-00-O(CA)-30P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-AA-00-O(CA)-30P)
- ASHCROFT Pressure Gauge, 0 to 10 In H2O (451134EDRQMXCYLM10IWD)
- Midwest Instrument Differential Pressure Gauges