Shop All Differential Pressure Gauges
Midwest Instrument
Pressure Gauge, 0 to 10 In H2O
Mfr # 130-0114
Zoro # G5433023
product price: $1,301.99
/ea
Free Shipping & Returns
$1,301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 4 1/2 in
- Basic Gauge Case Material Metal
- Basic Gauge Wetted Parts Neoprene
- Differential Gauge Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Instrument
- MFR # 130-0114
- Zoro # G5433023
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 4 1/2 in |
Differential Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Bolt Circle Diameter | 5.63 in |
Nominal Dial Size | 4 1/2 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 6.23 in |
Process Connection Size | 1/4 in |
Case Depth | 1.17 in |
Description
Differential Pressure Gauge, Gauge Nominal Dial Size 4 1/2 in, Basic Gauge Case Material Metal, Basic Gauge Wetted Parts Neoprene, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/4 in, Gauge Connection Location Back, Differential Pressure Range Units in wc, Differential Pressure Range Value 0 to 10, Gauge Accuracy +/-3-2-3 Percent, Body Material 316 Stainless Steel, Gauge Primary Range Smallest Graduation 0.2, Diaphragm Material Neoprene, Seal Material Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204K)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 0100 PSIBAR (KC201L25100)
- CHART POOL Chart 30230 7 Day 100Box, 100PK (00213834)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (1009A)
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120AC-00-O-AA-50P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 10 psi (120-AA-00-OO-10P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 25 psi (142-SC-00-OO-25P)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 15 psi (555A-15.0)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 20 psi (120-AA-00-OO-20P)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 43 psi (555A-43.0)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 10 psi (555A-10.0)
- Midwest Instrument Differential Pressure Gauges