Shop All Differential Pressure Gauges
Midwest Instrument
Gauge 3-Color Filter Change DP
Mfr # 522P-025V-LA
Zoro # G501704732
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 522
- Gauge Case Material Glass Reinforced Thermoplastic
- Pressure Range 0 to 25 psid
- Seal Material Viton
- Standards ASME B1.20.1, ASME B40.100, CSA-C22.2 No. 14, EN-61010-1, NEMA Std. 250, UL Std. No. 50 and 508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Instrument
- MFR # 522P-025V-LA
- Zoro # G501704732
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Nominal Dial Size | 2 1/2 in |
Bolt Circle Diameter | 3.5 in |
For Panel Cut-Out Size | 2.5 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Description
3-Color Differential Pressure Indicator, Accuracy +/-5.00 Percent, Gauge Case Material Glass Reinforced Thermoplastic, Lens Material Acrylic, IP/NEMA Rating IP65, NEMA 4X, Nominal Dial Size 2 1/2 in, Panel-Mountable Yes, Pressure Gauge Type Differential Filter Indicator, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Female, Process Connection Location End, Sensor Material Viton, Pressure Range 0 to 25 psid, Maximum Working Static Pressure 1,000 psig
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS K-Type Std Temperature Probe, FDA Apprv (ATT29A)
- ASHCROFT Panel Mount Pressure Gauge (632008SL02B60#)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM1405LF)
- EXTECH Videoscope, 800 x 480 Pixel Resolution (HDV700)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-SA-00-OO-30P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (140-SA-00-O(AA)-30P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 25 psi (120-SA-00-OO-25P)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522A-005)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 12 psi (555A-12.0)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 10 psi (555A-10.0)
- DWYER INSTRUMENTS Capsuhelic Differential Pressure Gage (4040B)
- Midwest Instrument Differential Pressure Gauges