Shop All Differential Pressure Gauges
Midwest Instrument
Gauge 3-Color Filter Change DP
Mfr # 522P-020V-LE
Zoro # G501704725
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 0 to 20 psid
- Standards ASME B1.20.1, ASME B40.100, CSA-C22.2 No. 14, EN-61010-1, NEMA Std. 250, UL Std. No. 50 and 508
- Rated Total Pressure 1,000 psi
- Series 522
- Accuracy +/-5.00%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Instrument
- MFR # 522P-020V-LE
- Zoro # G501704725
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
For Panel Cut-Out Size | 2.5 in |
Bolt Circle Diameter | 3.5 in |
Process Connection Size | 1/4 in |
Description
3-Color Differential Pressure Indicator, Accuracy +/-5.00 Percent, Gauge Case Material Glass Reinforced Thermoplastic, Lens Material Acrylic, IP/NEMA Rating IP65, NEMA 4X, Nominal Dial Size 2 1/2 in, Panel-Mountable Yes, Pressure Gauge Type Differential Filter Indicator, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Female, Process Connection Location End, Sensor Material Viton, Pressure Range 0 to 20 psid, Maximum Working Static Pressure 1,000 psig
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 0 to 400, 1 Day, PK100 (BN 24001660-063)
- DICKSON Chart, 3 In, 22 to 68 F, 7 Day, PK60 (C320)
- DWYER INSTRUMENTS Pressure Transmitter, 0-300psi, 36In Lead (626-13-GH-P1-E1-S1)
- ROBINAIR Refrigerant Leak Detector, Adjustable Sensitivity (LD5)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 15 psi (555A-15.0)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 100 In H2O (240-SC-02-O(JAA)-100H)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 5 psi (142-AA-00-O(AA)-5P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 20 psi (120-SA-00-OO-20P)
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120AC-00-O-AA-50P)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522A-020V-LA)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 60 In H2O (2060)
- Midwest Instrument Differential Pressure Gauges