Shop All Differential Pressure Gauges
Midwest Instrument
Gauge 3-Color Filter Change DP
Mfr # 522P-020-LE
Zoro # G101704668
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 522
- Accuracy +/-5.00%
- Gauge Case Material Glass Reinforced Thermoplastic
- Pressure Range 0 to 20 psid
- Process Connection 1/4 in NPT Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Instrument
- MFR # 522P-020-LE
- Zoro # G101704668
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Bolt Circle Diameter | 3.5 in |
Process Connection Size | 1/4 in |
For Panel Cut-Out Size | 2.5 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Description
3-Color Differential Pressure Indicator, Accuracy +/-5.00 Percent, Gauge Case Material Glass Reinforced Thermoplastic, Lens Material Acrylic, IP/NEMA Rating IP65, NEMA 4X, Nominal Dial Size 2 1/2 in, Panel-Mountable Yes, Pressure Gauge Type Differential Filter Indicator, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Female, Process Connection Location End, Sensor Material Buna-N, Pressure Range 0 to 20 psid, Maximum Working Static Pressure 1,000 psig
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Economy 2" 0-60 psi/Kpa 1/8" Npt Back (PEM1404)
- GENERAL TOOLS Deluxe Digital Manometer (DM8200)
- LEONARD VALVE Dial Therm For Ta-300, Tm-600, Tm-800 (2122)
- ZORO SELECT Steel Slump Cone (5DPD8)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522A-020V-LA)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (140-AC-00-OO-30P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-AA-00-O(CA)-30P)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522P-030)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522A-005)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (140-SA-00-O(AA)-30P)
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage (2300-100PA)
- Midwest Instrument Differential Pressure Gauges