Shop All Differential Pressure Gauges
Midwest Instrument
Gauge 3-Color Filter Change DP
Mfr # 522A-015V
Zoro # G501704688
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 0 to 15 psid
- Process Connection 1/4 in NPT Female
- Standards ASME B1.20.1, ASME B40.100, CSA-C22.2 No. 14, EN-61010-1, NEMA Std. 250, UL Std. No. 50 and 508
- Seal Material Viton
- Gauge Case Material Glass Reinforced Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Instrument
- MFR # 522A-015V
- Zoro # G501704688
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
For Panel Cut-Out Size | 2.5 in |
Bolt Circle Diameter | 3.5 in |
Description
3-Color Differential Pressure Indicator, Accuracy +/-5.00 Percent, Gauge Case Material Glass Reinforced Thermoplastic, Lens Material Acrylic, IP/NEMA Rating NEMA 4X, Nominal Dial Size 2 1/2 in, Panel-Mountable Yes, Pressure Gauge Type Differential Filter Indicator, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Female, Process Connection Location End, Sensor Material Viton, Pressure Range 0 to 15 psid, Maximum Working Static Pressure 1,000 psig
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Digital Multimeter, 1000V (DM505)
- DWYER INSTRUMENTS Dywer Rma-150-Ssv (RMA-150-SSV)
- FLUKE Voltage Detector, 20 to 90V AC, 5 in Length, Audible, Visual Indication, CAT IV 1000V Safety Rating (FLK-1LAC-A-II)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-160PSI (TL20-160-4L)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 10 psi (120-AA-00-OO-10P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi (142-AC-00-OO-15P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 25 psi (120-SA-00-OO-25P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi (120-AA-00-OO-50P)
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120AA-00-O-AA-75P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi (240-SC-02-O(AAA)-50P)
- DWYER INSTRUMENTS Differential Pressure Gage, Mag Gage (2000-1KPA)
- Midwest Instrument Differential Pressure Gauges