Shop All Differential Pressure Gauges
Midwest Instrument
Gauge 3-Color Filter Change DP
Mfr # 522A-010-LE
Zoro # G101704750
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Case Material Glass Reinforced Thermoplastic
- Rated Total Pressure 1,000 psi
- Seal Material Buna-N
- Series 522
- Pressure Range 0 to 10 psid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Instrument
- MFR # 522A-010-LE
- Zoro # G101704750
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Bolt Circle Diameter | 3.5 in |
Manufacturer Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
For Panel Cut-Out Size | 2.5 in |
Process Connection Size | 1/4 in |
Description
3-Color Differential Pressure Indicator, Accuracy +/-5.00 Percent, Gauge Case Material Glass Reinforced Thermoplastic, Lens Material Acrylic, IP/NEMA Rating IP65, NEMA 4X, Nominal Dial Size 2 1/2 in, Panel-Mountable Yes, Pressure Gauge Type Differential Filter Indicator, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Female, Process Connection Location End, Sensor Material Buna-N, Pressure Range 0 to 10 psid, Maximum Working Static Pressure 1,000 psig
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Threaded Thermowell, 3/4"MNPT, SS (75W0750LST260C)
- STAUFF Stauff Fluid Level Gauge With Thermometer 11.25" Length, 10" Bolt Hole (450669)
- EXTECH Handheld Digital Oscilloscope, 20 MHz, 2 Channels, 3.8 in Color LCD (MS420)
- TAYLOR PRECISION PRODUCTS Splash 'N' Drop Timer (5863)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-SA-00-O(CA)-30P)
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120SA-00-O-AA-10P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi (120-AA-00-OO-50P)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 43 psi (555A-43.0)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 20 psi (142-AC-00-OO-20P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 20 psi (120-AA-00-OO-20P)
- DWYER INSTRUMENTS Photohelic Switch (3002MR)
- Midwest Instrument Differential Pressure Gauges