Shop All Differential Pressure Gauges
Midwest Instrument
Gauge 3-Color Filter Change DP
Mfr # 522A-005V
Zoro # G401704726
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 522
- Process Connection 1/4 in NPT Female
- Gauge Case Material Glass Reinforced Thermoplastic
- Pressure Range 0 to 5 psid
- Rated Total Pressure 1,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Instrument
- MFR # 522A-005V
- Zoro # G401704726
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
For Panel Cut-Out Size | 2.5 in |
Bolt Circle Diameter | 3.5 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Description
3-Color Differential Pressure Indicator, Accuracy +/-5.00 Percent, Gauge Case Material Glass Reinforced Thermoplastic, Lens Material Acrylic, IP/NEMA Rating NEMA 4X, Nominal Dial Size 2 1/2 in, Panel-Mountable Yes, Pressure Gauge Type Differential Filter Indicator, Process Connection Size 1/4 in, Process Connection Type NPT, Process Connection Gender Female, Process Connection Location End, Sensor Material Viton, Pressure Range 0 to 5 psid, Maximum Working Static Pressure 1,000 psig
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (PBLT2-5-40-PU)
- DIGI-SENSE Traceable Jumbo Refrigerator/Freezer The (94460-74)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/8 in BSPT, Plastic, Black (4CJR7)
- WINTERS Contractor 4.5" 0-300 psi/Kpa 1/4" Btm (PCT326)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 10 psi (120-AA-00-OO-10P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-AA-00-OO-30P)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 43 psi (555A-43.0)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 25 psi (142-SC-00-OO-25P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi (120-SA-00-O(CA)-50P)
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120AA-00-O-AA-75P)
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120SA-00-O-AA-10P)
- Midwest Instrument Differential Pressure Gauges