Shop All Differential Pressure Gauges
Midwest Instrument
Differential Pressure Gauge and Switch
Mfr # 120SC-00-O-AA-20P
Zoro # G702016146
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Accuracy +/-3-2-3%
- Accuracy +/-3-2-3%
- Connection Location Back
- Gauge Case Material Plastic
- Relay Type SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Instrument
- MFR # 120SC-00-O-AA-20P
- Zoro # G702016146
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Case Diameter | 4 1/2 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 1/2 in |
For Panel Cut-Out Size | 5.3 in |
Manufacturer Warranty Length | 5 yr |
Bolt Circle Diameter | 5.63 in |
Description
Differential Pressure Gauge and Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Data Logging Hot Wire Thermo-Anemometer (R4500SD)
- TAYLOR HACCP Cooler/Freezer Thermometer (5680)
- PIC GAUGES Vacuum Gauge, 1/4 in. NPT, 2 in. (202L-204A)
- TAYLOR Wireless Therm W Remote (1730)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi (120-SA-00-OO-15P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 5 psi (120-AA-00-OO-5P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-AA-00-O(CA)-30P)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 25 psi (555A-25.0)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 10 psi (142-SA-00-OO-10P)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 12 psi (555A-12.0)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 2 In H2O (2002)
- Midwest Instrument Differential Pressure Gauges