Midwest Instrument

Differential Pressure Gauge and Switch


product price: $401.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Gauge Accuracy +/-3-2-3%
  • Gauge Case Material Plastic
  • Accuracy +/-3-2-3%
  • Connection Location Back
  • Relay Type SPDT
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Bolt Circle Diameter 5.63 in
Manufacturer Warranty Length 5 yr
For Panel Cut-Out Size 5.3 in
Process Connection Size 1/4 in
Case Diameter 4 1/2 in
Nominal Dial Size 4 1/2 in

Description

Differential Pressure Gauge and Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.