Shop All Differential Pressure Gauges
Midwest Instrument
Differential Pressure Gauge and Switch
Mfr # 120SA-00-O-AA-5P
Zoro # G402015975
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Accuracy +/-3-2-3%
- Series Series 120
- Standards CE Marked, CSA B51-09, CSA Listed, RoHS Compliant, UL Listed
- Accuracy +/-3-2-3%
- Relay Type SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Instrument
- MFR # 120SA-00-O-AA-5P
- Zoro # G402015975
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
For Panel Cut-Out Size | 3 in |
Case Diameter | 2 1/2 in |
Nominal Dial Size | 2 1/2 in |
Bolt Circle Diameter | 3.5 in |
Description
Differential Pressure Gauge and Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 160 psi/kPa, 1/4 NPT Back Conn (25-110-160-psi/kPa)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black (4FLT6)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (444-071C)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 14, 1 Day, PK100 (CLH GDTW0070S132)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 15 psi (555A-15.0)
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120SA-00-O-AA-10P)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 43 psi (555A-43.0)
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120AA-00-O-AA-75P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 100 In H2O (240-SC-02-O(JAA)-100H)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 5 psi (142-AA-00-O(AA)-5P)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522A-005)
- Midwest Instrument Differential Pressure Gauges