Shop All Differential Pressure Gauges
Midwest Instrument
Differential Pressure Gauge and Switch
Mfr # 120AC-00-O-AA-75P
Zoro # G102016258
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Accuracy +/-3-2-3%
- Relay Type SPDT
- Standards CE Marked, CSA B51-09, CSA Listed, RoHS Compliant, UL Listed
- Seal Material Buna-N
- Series Series 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Instrument
- MFR # 120AC-00-O-AA-75P
- Zoro # G102016258
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Process Connection Size | 1/4 in |
Case Diameter | 4 1/2 in |
Nominal Dial Size | 4 1/2 in |
For Panel Cut-Out Size | 5.3 in |
Manufacturer Warranty Length | 5 yr |
Bolt Circle Diameter | 5.63 in |
Description
Differential Pressure Gauge and Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158H)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B300#)
- DWYER INSTRUMENTS UTube Manometer, 12012 Wc (1223-24-D)
- ASHCROFT Panel Mount Pressure Gauge (632008SL02B60#)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 20 psi (120-AA-00-OO-20P)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522A-020V-LA)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 25 psi (120-AA-00-OO-25P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 75 psi (120-AA-00-O(CA)-75P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 100 In H2O (240-SC-02-O(JAA)-100H)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 10 psi (120-AA-00-OO-10P)
- ASHCROFT Pressure Gauge, 0 to 60 psi (351130FD25SXCYLM60PSID)
- Midwest Instrument Differential Pressure Gauges