Shop All Differential Pressure Gauges
Midwest Instrument
Differential Pressure Gauge and Switch
Mfr # 120AC-00-O-AA-5P
Zoro # G402016255
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Accuracy +/-3-2-3%
- Connection Location Back
- Series Series 120
- Gauge Case Material Plastic
- Process Connection 1/4 in NPT Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Instrument
- MFR # 120AC-00-O-AA-5P
- Zoro # G402016255
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Nominal Dial Size | 4 1/2 in |
Case Diameter | 4 1/2 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Bolt Circle Diameter | 5.63 in |
For Panel Cut-Out Size | 5.3 in |
Description
Differential Pressure Gauge and Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Gauge Form:B With Thermometer 107X31X24, 5, L1=76, D1=M10, Steel (K0444.207610)
- ZORO SELECT DMM Bead Temp Probe, Type K, -40 to 500 F (4JPN3)
- NOSHOK Sintered Pressure Snubber, 1/4 NPT, 316SS, "D" Disc Installed, Pressure Rating 15,000 PSI (5125-D)
- YELLOW JACKET Analog Manometer, Plastic, Red, 0.54 psi (78075)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 25 psi (120-SA-00-OO-25P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 10 psi (142-SA-00-OO-10P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 10 psi (120-AA-00-OO-10P)
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120AC-00-O-AA-75P)
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120AA-00-O-AA-75P)
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120AC-00-O-AA-50P)
- HONEYWELL Differential Pressure Transmitter (STD725-E1HN2AS-1-A-AHT-11S-A-30A6-FX.F3.TP.PM-0000)
- Midwest Instrument Differential Pressure Gauges