Shop All Differential Pressure Gauges
Midwest Instrument
Differential Pressure Gauge and Switch
Mfr # 120AC-00-O-AA-50P
Zoro # G502016261
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Accuracy +/-3-2-3%
- Gauge Case Material Plastic
- Seal Material Buna-N
- Series Series 120
- Standards CE Marked, CSA B51-09, CSA Listed, RoHS Compliant, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Instrument
- MFR # 120AC-00-O-AA-50P
- Zoro # G502016261
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Manufacturer Warranty Length | 5 yr |
Case Diameter | 4 1/2 in |
Bolt Circle Diameter | 5.63 in |
Process Connection Size | 1/4 in |
Nominal Dial Size | 4 1/2 in |
For Panel Cut-Out Size | 5.3 in |
Description
Differential Pressure Gauge and Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACERLINE UV Leak Detection Dye, 0.25 oz. Size (TP3820-P12)
- GARDNER BENDER Coax Cable Clamp, 1/4", RG-59/RG-6, PK20 (PEC-31525)
- JONES STEPHENS Gas Test Gauge Assembly, 100 PSI (G64100)
- DWYER INSTRUMENTS Handheld Digital Manometer 0-1000 Psi (475-7-FM)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522P-030)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi (240-SC-02-O(AAA)-50P)
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120SA-00-O-AA-10P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi (120-SA-00-OO-15P)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 5 psi (555A-5.0)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 10 psi (555A-10.0)
- DWYER INSTRUMENTS Differential Pressure Switch 007-022 In (1823-00)
- Midwest Instrument Differential Pressure Gauges