Shop All Differential Pressure Gauges
Midwest Instrument
Differential Pressure Gauge and Switch
Mfr # 120AA-00-O-AA-20P
Zoro # G102016173
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Accuracy +/-3-2-3%
- Accuracy +/-3-2-3%
- Pressure Range 0 to 110 psid
- Standards CE Marked, CSA B51-09, CSA Listed, RoHS Compliant, UL Listed
- Connection Location Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Instrument
- MFR # 120AA-00-O-AA-20P
- Zoro # G102016173
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Nominal Dial Size | 2 1/2 in |
For Panel Cut-Out Size | 3 in |
Process Connection Size | 1/4 in |
Case Diameter | 2 1/2 in |
Manufacturer Warranty Length | 5 yr |
Bolt Circle Diameter | 3.5 in |
Description
Differential Pressure Gauge and Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254K)
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 3/8In (SFI-100-3/8)
- ACURITE Acu-Rite Sportsman Forecaster Weather Station (00250A1)
- TEMPO COMMUNICATIONS Tester, Irrigation Kit 24Bk (24BK)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-SA-00-OO-30P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi (120-SA-00-O(CA)-50P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 10 psi (120-AA-00-OO-10P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 25 psi (142-SC-00-OO-25P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 10 psi (120-SA-00-OO-10P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi (120-AA-00-OO-50P)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 10 In H2O (2010)
- Midwest Instrument Differential Pressure Gauges