Shop All Differential Pressure Gauges
Midwest Instrument
Differential Pressure Gauge and Switch
Mfr # 120AA-00-O-AA-100P
Zoro # G102016067
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge Accuracy +/-3-2-3%
- Gauge Case Material Plastic
- Accuracy +/-3-2-3%
- Pressure Range 0 to 110 psid
- Relay Type SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Instrument
- MFR # 120AA-00-O-AA-100P
- Zoro # G102016067
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Nominal Dial Size | 2 1/2 in |
Case Diameter | 2 1/2 in |
For Panel Cut-Out Size | 3 in |
Bolt Circle Diameter | 3.5 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Description
Differential Pressure Gauge and Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVIDIA Articulating Borescope, ⌀4.5mm 59"L 180°Articulating, WiFi Box for iOS (D3245-W)
- PIC GAUGES Air Gauge, 2-1/2", 0/3000psi, 1/4"Back Mnt (102D-254P)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1103)
- FLUKE AC/DC Clamp On Current Probe, 1 to 400A (Fluke-i410-Kit)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (140-SA-00-O(AA)-30P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 20 psi (120-AA-00-OO-20P)
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120AA-00-O-AA-20P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 100 In H2O (240-SC-02-O(JAA)-100H)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 25 psi (142-SC-00-OO-25P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 10 psi (120-AA-00-OO-10P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi (120-AA-00-OO-15P)
- Midwest Instrument Differential Pressure Gauges