Shop All Cold Weather Gloves
Midwest Gloves & Gear
Cold Protection Mittens, Unlined, XL
Mfr # 9100-J
Zoro # G9166446
product price: $34.95
/pr
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Jumbo
- Color Tan
- Palm Material leather
- Lining Unlined
- Palm Construction Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Gloves & Gear
- MFR # 9100-J
- Zoro # G9166446
- UPC # 072264910098
- Country of Origin Multiple
- Category Cold Weather Gloves
Dimensions
Size | Jumbo |
Length | 11-1/32" |
Details
Item | Cold Protection Mittens |
Color | Tan |
Palm Material | leather |
Lining | Unlined |
Palm Construction | Leather |
Thumb Style | Wing |
Closure Type | Shirred |
Coating Material | Non Coated |
Knuckle Padding Material | Leather |
Finger Style | Mitten |
Back Material | Leather |
Cut | Seamless |
Cuff | Elastic |
Stitching Material | Cotton/Polyester |
Thumb Material | Leather |
Temp. Range | 0 Degrees to 120 Degrees F |
Coating Finish | Non Coated |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Vest, Hi-Vis, Lime, 3XL (RVZ2410X3)
- CESTUS Work Gloves , Deep II Gel #3045 PR 2XL (3045 2XL)
- STRANCO Die Cut Letter Label, O, 10 Cards, PK10 (DBV-2-O-10)
- DUPONT Tyvek 400 Pants (TY350SWHLG0050VP)
- PIP Cold Protection Gloves, Interlock/Terry Cloth Lining, XL, 12PK (58-8658DL/XL)
- TILLMAN Cold Protection Drivers Gloves, Fleece Lining, L (1425L)
- HEXARMOR Work Gloves, Winter Liner, Size M, PR (9859-M (8))
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, L (2991-5)
- REFRIGIWEAR Insulated Wool Leather Palm Glove Green XLg (0521RGRNXLG)
- REFRIGIWEAR Womens Insulated Softshell Glove, PR (2630RGRALAR)
- MAPA Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, Size 9 (700419)
- Midwest Gloves & Gear Cold Weather Gloves