Shop All Rod Ends
Midwest Fastener
Yoke End, Steel, 7/16"-20 Thrd Sz, 2-1/2" Overall Lg, 2 PK
Mfr # 32244
Zoro # G302512963
product price: $24.95
/pk 2, $12.48/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 7/16"-20
- Length 2-1/2"
- Type Rod & Yoke End
- Diameter 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32244
- Zoro # G302512963
- UPC # 738287322446
- Country of Origin Unknown
- Category Rod Ends
Dimensions
Thread Size | 7/16"-20 |
Length | 2-1/2" |
Diameter | 7/16" |
Details
Item | Yoke End |
Material | Steel |
Type | Rod & Yoke End |
Style | Adjustable |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.82 in L, Monel Body, 1000 PK (MD610BS)
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Plain, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK (0-GH-864-D7-)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish, 5 PK (U55420.125.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (03871)
- MIDWEST FASTENER Yoke End, Steel, 5/16"-24 Thrd Sz, 2-1/4" Overall Lg, 2 PK (32242)
- MIDWEST FASTENER Yoke End, Steel, 1/4"-28 Thrd Sz, 2" Overall Lg, 2 PK (32241)
- MIDWEST FASTENER Yoke End, Steel, 1/2"-20 Thrd Sz, 3" Overall Lg, 2 PK (32245)
- MIDWEST FASTENER Rod End, Steel, 5/16"-18 Thrd Sz, 1-1/2" Overall Lg, 2 PK (36601)
- MIDWEST FASTENER Yoke End, Steel, 5/8"-18 Thrd Sz, 4-15/16" Overall Lg, 2 PK (32246)
- AMPG Rod End Bolt, 5/8"-11 Shank Thread (ZEB146-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BLACK)
- Midwest Fastener Rod Ends