Shop All Rod Ends
Midwest Fastener
Yoke End, Steel, 3/8"-24 Thrd Sz, 2-1/2" Overall Lg, 2 PK
Mfr # 32243
Zoro # G202512957
product price: $20.69
/pk 2, $10.35/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 3/8"-24
- Length 2-1/2"
- Type Rod & Yoke End
- Diameter 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32243
- Zoro # G202512957
- UPC # 738287322439
- Country of Origin Unknown
- Category Rod Ends
Dimensions
Thread Size | 3/8"-24 |
Length | 2-1/2" |
Diameter | 3/8" |
Details
Item | Yoke End |
Material | Steel |
Type | Rod & Yoke End |
Style | Adjustable |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0075)
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.011.0025)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 50 PK (50534)
- G.L. HUYETT Cotter Pin, 1/8"Dx2-1/2" L, 316 SS, PK25 (WWG-125-2500-80)
- MIDWEST FASTENER Yoke End, Steel, 1/4"-28 Thrd Sz, 2" Overall Lg, 2 PK (32241)
- MIDWEST FASTENER Yoke End, Steel, 5/16"-24 Thrd Sz, 2-1/4" Overall Lg, 2 PK (32242)
- MIDWEST FASTENER Yoke End, Steel, 1/2"-20 Thrd Sz, 3" Overall Lg, 2 PK (32245)
- MIDWEST FASTENER Rod End, Steel, 1/2"-14 Thrd Sz, 3-1/2" Overall Lg, 2 PK (36603)
- MIDWEST FASTENER Yoke End, Steel, 7/16"-20 Thrd Sz, 2-1/2" Overall Lg, 2 PK (32244)
- MIDWEST FASTENER Yoke End, Steel, 5/8"-18 Thrd Sz, 4-15/16" Overall Lg, 2 PK (32246)
- KEN FORGING Rod End Blank, 316 Stainless Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (8J-316SS)
- Midwest Fastener Rod Ends