Shop All Woodruff Key Stock
Midwest Fastener
Woodruff Key, 6 x 11 mm Key Size, Steel Zinc, 4 PK
Mfr # 32343
Zoro # G102504687
product price: $12.59
/pk 4, $3.15/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Size 6 x 11 mm
- Length 11 mm
- Material Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32343
- Zoro # G102504687
- UPC # 738287323436
- Country of Origin China
- Category Woodruff Key Stock
Dimensions
Key Size | 6 x 11 mm |
Length | 11 mm |
Diameter | 6mm |
Length 1 | 11mm |
Details
Item | Woodruff Key |
System of Measurement | Metric |
Material | Steel |
Finish | Zinc |
Type | Woodruff Key |
Shape | Woodruff |
Description
A woodruff key or half-moon key, is a semicircular shaped, removable key that fits into a matching keyway cut into a shaft, leaving a protruding tab. The tab mates with a matching slot on a device mounted flush upon the shaft e.g. a pulley, thus preventing the device from freely rotating about the shaft. It is widely used in machine tools and in the automotive industry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16-24 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01046)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Plated Finish, 130 PK (B38205.125.0001)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #10 X 1in Zinc Plated Steel 50PK (9025476)
- ZORO SELECT #10-24 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.019.0075)
- MIDWEST FASTENER Woodruff Key, 1/4 x 7/8 in Key Size, A SAE Number, Steel Zinc, 10 PK (60934)
- MIDWEST FASTENER Woodruff Key, 3/16 x 5/16 in Key Size, 316 SAE Number, 1-13/32" H, Steel Zinc, 6 PK (73211)
- MIDWEST FASTENER Woodruff Key, 5 x 6.5 mm Key Size, Steel Zinc, 5 PK (32331)
- MIDWEST FASTENER Woodruff Key, 1/4 x 1 in Key Size, 15 SAE Number, Steel Zinc, 6 PK (60935)
- MIDWEST FASTENER Woodruff Key, 3/16 x 5/8 in Key Size, 61 SAE Number, 10 PK (73214)
- MIDWEST FASTENER Woodruff Key, 3/16 x 3/4 in Key Size, 9 SAE Number, Steel Zinc, 14 PK (60931)
- A & I PRODUCTS Woodruff Key, 3/8 x 1-1/4 in Key Size, 1 in H (A-WK37)
- Midwest Fastener Woodruff Key Stock