Shop All Woodruff Key Stock
Midwest Fastener
Woodruff Key, 5/16 x 1/2 in Key Size, D SAE Number, Steel Zinc, 4 PK
Mfr # 73205
Zoro # G902504702
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 5/16 x 1/2 in
- SAE Number D
- Length 1-1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 73205
- Zoro # G902504702
- UPC # 738287732054
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 5/16 x 1/2 in |
Length | 1-1/4 in |
Diameter 2 | 1/2" |
Diameter 1 | 5/16" |
Length 1 | 1-1/4" |
Nominal Size | #D |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | D |
Material | Steel |
Finish | Zinc |
Type | Woodruff Key |
Shape | Woodruff |
Description
A woodruff key or half-moon key, is a semicircular shaped, removable key that fits into a matching keyway cut into a shaft, leaving a protruding tab. The tab mates with a matching slot on a device mounted flush upon the shaft e.g. a pulley, thus preventing the device from freely rotating about the shaft. It is widely used in machine tools and in the automotive industry.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Steel, Grade A, Plain Finish (U20200.031.7200)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Yellow Finish, 5 PK (U37060.112.0001)
- REIKU Lock Nut, 1-1/2", Nylon, 10 PK (PAGMB-N08)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 2 mm Shoulder Lg, 18-8 Stainless Steel (ZR1680-303H)
- MIDWEST FASTENER Woodruff Key, 1/16 x 1/2 in Key Size, 1 SAE Number, Steel Zinc, 30 PK (60921)
- MIDWEST FASTENER Woodruff Key, 2 x 3.7 mm Key Size, Steel Zinc, 5 PK (32321)
- MIDWEST FASTENER Woodruff Key, 3/16 x 3/4 in Key Size, 9 SAE Number, Steel Zinc, 14 PK (60931)
- MIDWEST FASTENER Woodruff Key, 1/4 x 7/8 in Key Size, A SAE Number, Steel Zinc, 10 PK (60934)
- MIDWEST FASTENER Woodruff Key, 5/32 x 7/8 in Key Size, 10 SAE Number, Steel Zinc, 12 PK (60928)
- MIDWEST FASTENER Woodruff Key, 3/16 x 1-3/8 in Key Size, 126 SAE Number, Steel Zinc, 6 PK (73208)
- ZORO SELECT Woodruff Key, 3/16 x 5/8 in Key Size, 61 SAE Number, 0.234 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-061)
- Midwest Fastener Woodruff Key Stock