Shop All Woodruff Key Stock
Midwest Fastener
Woodruff Key, 5/16 x 1 in Key Size, B SAE Number, Steel Zinc, 6 PK
Mfr # 60937
Zoro # G302504708
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 5/16 x 1 in
- SAE Number B
- Length 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 60937
- Zoro # G302504708
- UPC # 738287609370
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 5/16 x 1 in |
Length | 1 in |
Diameter | 5/16" |
Length 1 | 1" |
Nominal Size | #B |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | B |
Material | Steel |
Finish | Zinc |
Type | Woodruff Key |
Shape | Woodruff |
Description
A woodruff key or half-moon key, is a semicircular shaped, removable key that fits into a matching keyway cut into a shaft, leaving a protruding tab. The tab mates with a matching slot on a device mounted flush upon the shaft e.g. a pulley, thus preventing the device from freely rotating about the shaft. It is widely used in machine tools and in the automotive industry.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 3-3/4 in L, 10 PK (U55000.037.0375)
- MIDWEST FASTENER Blind Nut Insert, M8-1.25 Thrd Sz, Aluminum, 3 PK (39796)
- MAZE NAILS Maze Nails 5000296 8D 2.5 in. Trim Stainless Steel Nail Flat Head Ring Shank - White; 1 lbs (5000296)
- MKT FASTENING SUP-R-Caulk Short Drop-In Anchor, 7/8" Dia, 25 PK (1411000)
- MIDWEST FASTENER Woodruff Key, 1/16 x 1/2 in Key Size, 1 SAE Number, Steel Zinc, 30 PK (60921)
- MIDWEST FASTENER Woodruff Key, 1/4 x 1/2 in Key Size, 91 SAE Number, 3/4 in H, Steel Zinc, 8 PK (73202)
- MIDWEST FASTENER Woodruff Key, 5 x 6.5 mm Key Size, Steel Zinc, 5 PK (32331)
- MIDWEST FASTENER Woodruff Key, 3/16 x 1-3/8 in Key Size, 126 SAE Number, Steel Zinc, 6 PK (73208)
- MIDWEST FASTENER Woodruff Key, 1/4 x 1 in Key Size, 15 SAE Number, Steel Zinc, 6 PK (60935)
- MIDWEST FASTENER Woodruff Key, 3 x 5 mm Key Size, Steel Zinc, 5 PK (32325)
- ZORO SELECT Woodruff Key, 3/16 x 5/8 in Key Size, 61 SAE Number, 0.234 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-061)
- Midwest Fastener Woodruff Key Stock