Shop All Woodruff Key Stock
Midwest Fastener
Woodruff Key, 4 x 7.5 mm Key Size, Steel Zinc, 5 PK
Mfr # 32328
Zoro # G802504697
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Size 4 x 7.5 mm
- Length 7.50mm
- Material Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32328
- Zoro # G802504697
- UPC # 738287323283
- Country of Origin China
- Category Woodruff Key Stock
Dimensions
Key Size | 4 x 7.5 mm |
Length | 7.50mm |
Length 1 | 7.5mm |
Diameter | 4mm |
Details
Item | Woodruff Key |
System of Measurement | Metric |
Material | Steel |
Finish | Zinc |
Type | Woodruff Key |
Shape | Woodruff |
Description
A woodruff key or half-moon key, is a semicircular shaped, removable key that fits into a matching keyway cut into a shaft, leaving a protruding tab. The tab mates with a matching slot on a device mounted flush upon the shaft e.g. a pulley, thus preventing the device from freely rotating about the shaft. It is widely used in machine tools and in the automotive industry.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Grommet Nut, No Drive, #10-32 Size, SS (Z4770)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 10 PK (72313)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 5/8"-11, Grade 8 (T5811HNYZ8)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 3/8 in Ht, 50 PK (U08110.043.0001)
- MIDWEST FASTENER Woodruff Key, 1/4 x 1/2 in Key Size, 91 SAE Number, 3/4 in H, Steel Zinc, 8 PK (73202)
- MIDWEST FASTENER Woodruff Key, 4 x 5 mm Key Size, Steel Zinc, 5 PK (32326)
- MIDWEST FASTENER Woodruff Key, 1/4 x 1 in Key Size, 15 SAE Number, Steel Zinc, 6 PK (60935)
- MIDWEST FASTENER Woodruff Key, 3/16 x 3/4 in Key Size, 9 SAE Number, Steel Zinc, 14 PK (60931)
- MIDWEST FASTENER Woodruff Key, 3/32 x 1/2 in Key Size, 4 SAE Number, 5/8 in H, Steel Zinc, 10 PK (73201)
- MIDWEST FASTENER Woodruff Key, 3/16 x 5/8 in Key Size, 61 SAE Number, 10 PK (73214)
- MIDWEST FASTENER Woodruff Key, 2 x 3.7 mm Key Size, Steel Zinc, 5 PK (32321)
- Midwest Fastener Woodruff Key Stock