Shop All Woodruff Key Stock
Midwest Fastener
Woodruff Key, 3/32 x 1/2 in Key Size, 2 SAE Number, Steel Zinc, 30 PK
Mfr # 60922
Zoro # G102504694
product price: $12.79
/pk 30, $0.43/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 3/32 x 1/2 in
- SAE Number 2
- Length 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60922
- Zoro # G102504694
- UPC # 738287609226
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 3/32 x 1/2 in |
Length | 1/2 in |
Diameter | 3/32" |
Length 1 | 1/2" |
Nominal Size | #2 |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 2 |
Material | Steel |
Finish | Zinc |
Type | Woodruff Key |
Shape | Woodruff |
Description
A woodruff key or half-moon key, is a semicircular shaped, removable key that fits into a matching keyway cut into a shaft, leaving a protruding tab. The tab mates with a matching slot on a device mounted flush upon the shaft e.g. a pulley, thus preventing the device from freely rotating about the shaft. It is widely used in machine tools and in the automotive industry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07410.019.0100)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36641)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 7/16 in Length, 100 PK (U07040.011.0043)
- TAMPER-PRUF SCREWS #6-32 x 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81030)
- MIDWEST FASTENER Woodruff Key, 2 x 3.7 mm Key Size, Steel Zinc, 5 PK (32321)
- MIDWEST FASTENER Woodruff Key, 3/16 x 5/8 in Key Size, 61 SAE Number, 10 PK (73214)
- MIDWEST FASTENER Woodruff Key, 3 x 5 mm Key Size, Steel Zinc, 5 PK (32325)
- MIDWEST FASTENER Woodruff Key, 3/16 x 3/4 in Key Size, 9 SAE Number, Steel Zinc, 14 PK (60931)
- MIDWEST FASTENER Woodruff Key, 3/16 x 5/16 in Key Size, 316 SAE Number, 1-13/32" H, Steel Zinc, 6 PK (73211)
- MIDWEST FASTENER Woodruff Key, 5/32 x 7/8 in Key Size, 10 SAE Number, Steel Zinc, 12 PK (60928)
- G.L. HUYETT Woodruff Key, 3/16 x 1 in Key Size, 0.428 in H, Carbon Steel Plain (HIPRO-806)
- Midwest Fastener Woodruff Key Stock