Shop All Woodruff Key Stock
Midwest Fastener
Woodruff Key, 3/16 x 5/16 in Key Size, 316 SAE Number, 1-13/32" H, Steel Zinc, 6 PK
Mfr # 73211
Zoro # G302504715
product price: $7.99
/pk 6, $1.33/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 3/16 x 5/16 in
- SAE Number 316
- Height 1-13/32"
- Length 1-13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73211
- Zoro # G302504715
- UPC # 738287732115
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 3/16 x 5/16 in |
Height | 1-13/32" |
Length | 1-13/32 in |
Diameter 2 | 5/16" |
Diameter 1 | 3/16" |
Length 1 | 1-13/32" |
Nominal Size | #316 |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 316 |
Material | Steel |
Finish | Zinc |
Type | Woodruff Key |
Shape | Woodruff |
Description
A woodruff key or half-moon key, is a semicircular shaped, removable key that fits into a matching keyway cut into a shaft, leaving a protruding tab. The tab mates with a matching slot on a device mounted flush upon the shaft e.g. a pulley, thus preventing the device from freely rotating about the shaft. It is widely used in machine tools and in the automotive industry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, M16-2.00, 44.5 mm Shank, 35 mm ID, Steel, Plain (M16)
- MIDWEST FASTENER Lag Screw, 1/4 in, 3-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01292)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 4 in, Steel, Black Oxide, 2 PK (40406)
- ZORO SELECT Wood Screw, #6, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 3400 PK (B30000.013.0200)
- MIDWEST FASTENER Woodruff Key, 3 x 5 mm Key Size, Steel Zinc, 5 PK (32325)
- MIDWEST FASTENER Woodruff Key, 3/16 x 3/4 in Key Size, 9 SAE Number, Steel Zinc, 14 PK (60931)
- MIDWEST FASTENER Woodruff Key, 1/16 x 1/2 in Key Size, 1 SAE Number, Steel Zinc, 30 PK (60921)
- MIDWEST FASTENER Woodruff Key, 3/32 x 1/2 in Key Size, 4 SAE Number, 5/8 in H, Steel Zinc, 10 PK (73201)
- MIDWEST FASTENER Woodruff Key, 1/4 x 1/2 in Key Size, 91 SAE Number, 3/4 in H, Steel Zinc, 8 PK (73202)
- MIDWEST FASTENER Woodruff Key, 5 x 6.5 mm Key Size, Steel Zinc, 5 PK (32331)
- ZORO SELECT Woodruff Key, 3/8 x 1-3/8 in Key Size, F SAE Number, 0.578 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-00F)
- Midwest Fastener Woodruff Key Stock