Shop All Woodruff Key Stock
Midwest Fastener
Woodruff Key, 3 x 3.7 mm Key Size, Steel Zinc, 5 PK
Mfr # 32324
Zoro # G302504722
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Size 3 x 3.7 mm
- Length 3.70 mm
- Material Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32324
- Zoro # G302504722
- UPC # 738287323245
- Country of Origin China
- Category Woodruff Key Stock
Dimensions
Key Size | 3 x 3.7 mm |
Length | 3.70 mm |
Diameter | 3mm |
Length 1 | 3.7mm |
Details
Item | Woodruff Key |
System of Measurement | Metric |
Material | Steel |
Finish | Zinc |
Type | Woodruff Key |
Shape | Woodruff |
Description
A woodruff key or half-moon key, is a semicircular shaped, removable key that fits into a matching keyway cut into a shaft, leaving a protruding tab. The tab mates with a matching slot on a device mounted flush upon the shaft e.g. a pulley, thus preventing the device from freely rotating about the shaft. It is widely used in machine tools and in the automotive industry.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 100 PK (M01210.040.0010)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 15 PK (B01200.100.0550)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 4" L, Stainless Steel Plain, 5 PK (1773SS0)
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.10000803.BO.IAR)
- MIDWEST FASTENER Woodruff Key, 3/16 x 5/8 in Key Size, 61 SAE Number, 10 PK (73214)
- MIDWEST FASTENER Woodruff Key, 1/4 x 1 in Key Size, 15 SAE Number, Steel Zinc, 6 PK (60935)
- MIDWEST FASTENER Woodruff Key, 3/32 x 1/2 in Key Size, 4 SAE Number, 5/8 in H, Steel Zinc, 10 PK (73201)
- MIDWEST FASTENER Woodruff Key, 3 x 5 mm Key Size, Steel Zinc, 5 PK (32325)
- MIDWEST FASTENER Woodruff Key, 5 x 6.5 mm Key Size, Steel Zinc, 5 PK (32331)
- MIDWEST FASTENER Woodruff Key, 1/4 x 1/2 in Key Size, 91 SAE Number, 3/4 in H, Steel Zinc, 8 PK (73202)
- ZORO SELECT Woodruff Key, 5/16 x 1-1/4 in Key Size, D SAE Number, 0.531 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-00D)
- Midwest Fastener Woodruff Key Stock