Shop All Woodruff Key Stock
Midwest Fastener
Woodruff Key, 1/8 x 1/2 in Key Size, 3 SAE Number, Steel Zinc, 30 PK
Mfr # 60923
Zoro # G602504705
original price:
$18.69
9% off
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Size 1/8 x 1/2 in
- SAE Number 3
- Length 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 60923
- Zoro # G602504705
- UPC # 738287609233
- Country of Origin United States
- Category Woodruff Key Stock
Dimensions
Key Size | 1/8 x 1/2 in |
Length | 1/2 in |
Diameter | 1/8" |
Length 1 | 1/2" |
Nominal Size | #3 |
Details
Item | Woodruff Key |
System of Measurement | Inch |
SAE Number | 3 |
Material | Steel |
Finish | Zinc |
Type | Woodruff Key |
Shape | Woodruff |
Description
A woodruff key or half-moon key, is a semicircular shaped, removable key that fits into a matching keyway cut into a shaft, leaving a protruding tab. The tab mates with a matching slot on a device mounted flush upon the shaft e.g. a pulley, thus preventing the device from freely rotating about the shaft. It is widely used in machine tools and in the automotive industry.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-5/8in, Pln, PK10 (U39100.031.0162)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Plain Brass Round Head Slotted Drive, 18 PK (61028)
- ZORO SELECT Flat Washer, For Screw Size M12 , Steel Black Oxide Finish, 50 PK (M38100.120.0001)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 2 1/2 in Shoulder Lg, Steel, 2 PK (Z0725)
- MIDWEST FASTENER Woodruff Key, 3 x 5 mm Key Size, Steel Zinc, 5 PK (32325)
- MIDWEST FASTENER Woodruff Key, 1/4 x 7/8 in Key Size, A SAE Number, Steel Zinc, 10 PK (60934)
- MIDWEST FASTENER Woodruff Key, 1/4 x 1 in Key Size, 15 SAE Number, Steel Zinc, 6 PK (60935)
- MIDWEST FASTENER Woodruff Key, 2 x 3.7 mm Key Size, Steel Zinc, 5 PK (32321)
- MIDWEST FASTENER Woodruff Key, 3/16 x 1-3/8 in Key Size, 126 SAE Number, Steel Zinc, 6 PK (73208)
- MIDWEST FASTENER Woodruff Key, 3/16 x 5/16 in Key Size, 316 SAE Number, 1-13/32" H, Steel Zinc, 6 PK (73211)
- MIDWEST FASTENER Woodruff Key, 1/16 x 1/2 in Key Size, 1 SAE Number, Steel Zinc, 30 PK (60921)
- Midwest Fastener Woodruff Key Stock