Shop All Woodruff Key Stock
Midwest Fastener
Woodruff Key, 10 x 16 mm Key Size, Steel Zinc, 3 PK
Mfr # 32347
Zoro # G302504678
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Size 10 x 16 mm
- Length 16 mm
- Material Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32347
- Zoro # G302504678
- UPC # 738287323474
- Country of Origin China
- Category Woodruff Key Stock
Dimensions
Key Size | 10 x 16 mm |
Length | 16 mm |
Length 1 | 16mm |
Diameter | 10mm |
Details
Item | Woodruff Key |
System of Measurement | Metric |
Material | Steel |
Finish | Zinc |
Type | Woodruff Key |
Shape | Woodruff |
Description
A woodruff key or half-moon key, is a semicircular shaped, removable key that fits into a matching keyway cut into a shaft, leaving a protruding tab. The tab mates with a matching slot on a device mounted flush upon the shaft e.g. a pulley, thus preventing the device from freely rotating about the shaft. It is widely used in machine tools and in the automotive industry.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 550 PK (4420CH8O)
- ZORO SELECT Wood Screw, #8, 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0062)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (03656)
- ZORO SELECT Flat Washer, For Screw Size 1 1/8" , Steel Zinc Plated Finish, 46 PK (UST900015)
- MIDWEST FASTENER Woodruff Key, 3/16 x 5/8 in Key Size, 61 SAE Number, 10 PK (73214)
- MIDWEST FASTENER Woodruff Key, 1/4 x 7/8 in Key Size, A SAE Number, Steel Zinc, 10 PK (60934)
- MIDWEST FASTENER Woodruff Key, 2 x 3.7 mm Key Size, Steel Zinc, 5 PK (32321)
- MIDWEST FASTENER Woodruff Key, 3 x 5 mm Key Size, Steel Zinc, 5 PK (32325)
- MIDWEST FASTENER Woodruff Key, 3/32 x 1/2 in Key Size, 4 SAE Number, 5/8 in H, Steel Zinc, 10 PK (73201)
- MIDWEST FASTENER Woodruff Key, 3/16 x 7/8 in Key Size, 11 SAE Number, Steel Zinc, 10 PK (60932)
- ZORO SELECT Woodruff Key, 1/8 x 3/4 in Key Size, 7 SAE Number, 0.297 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-007)
- Midwest Fastener Woodruff Key Stock