Shop All Wood Screws
Midwest Fastener
Wood Screw, M7, 50 mm, Bronze Steel Flat Head Hex Drive, 10 PK
Mfr # 38552
Zoro # G302523723
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Hex Drive
- System of Measurement Metric
- Screw Size M7
- Fastener Length 50 mm
- Material Steel
- Finish Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 38552
- Zoro # G302523723
- UPC # 738287385526
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | M7 |
Fastener Length | 50 mm |
Diameter | 7mm |
Length 1 | 50mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Hex |
Material | Steel |
Finish | Bronze |
Item | Wood Screw |
Type | Connector Screw |
Point Type | Dog Point |
Style | Connector Screw |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-32 x 1/2 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (#0155)
- J.W. WINCO Hex Nut, M20, Stainless Steel (20NECA)
- HILLMAN 9X2-1/2 PP T-25 EXT DECK SCW BRONZE 5LB (48610)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.315 in L, Aluminum Body, 1000 PK (AD62ABS)
- MIDWEST FASTENER Wood Screw, #3, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (54867)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Nickel Steel Flat Head Phillips Drive, 25 PK (79332)
- MIDWEST FASTENER Wood Screw, #8, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02634)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (62788)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Steel Round Head Slotted Drive, 60 PK (62182)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62752)
- STARBORN TRIM KIT 2-1/2""VERS 75PC (PXTT357L250)
- Midwest Fastener Self-Tapping Screws