Shop All Wood Screws
Midwest Fastener
Wood Screw, M6.3, 30 mm, Nickel Steel Flat Head Phillips Drive, 12 PK
Mfr # 35992
Zoro # G902505204
product price: $5.89
/pk 12, $0.49/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Material Steel
- Finish Nickel
- Thread Style Fully Threaded
- Type Wood Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35992
- Zoro # G902505204
- UPC # 738287359923
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | M6.3 |
Fastener Length | 30 mm |
Thread Length | Full |
Diameter 2 | 7.3mm |
Diameter 1 | 6.3mm |
Length 1 | 30mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Nickel |
Thread Style | Fully Threaded |
Item | Wood Screw |
Type | Wood Screw |
Style | Euro Screw |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07000.043.0150)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 10 PK (00907)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 2-1/2, PK10 (U39000.250.0250)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht (KEPFIX-10-100P)
- MIDWEST FASTENER Wood Screw, M6.3, 19 mm, Nickel Steel Flat Head Phillips Drive, 20 PK (35988)
- MIDWEST FASTENER Wood Screw, M6.3, 10.5 mm, Nickel Steel Flat Head Phillips Drive, 45 PK (35983)
- MIDWEST FASTENER Wood Screw, M6.3, 10 mm, Nickel Steel Flat Head Phillips Drive, 45 PK (35982)
- MIDWEST FASTENER Wood Screw, #9, 2 in, Nickel Steel Flat Head Phillips Drive, 12 PK (79335)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, White Steel Flat Head Phillips Drive, 35 PK (79365)
- MIDWEST FASTENER Wood Screw, #14, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (68527)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62746)
- Midwest Fastener Self-Tapping Screws