Shop All Wood Screws
Midwest Fastener
Wood Screw, M6.3, 24 mm, Nickel Steel Flat Head Phillips Drive, 15 PK
Mfr # 35991
Zoro # G602505238
product price: $7.59
/pk 15, $0.51/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Material Steel
- Finish Nickel
- Thread Style Fully Threaded
- Type Wood Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35991
- Zoro # G602505238
- UPC # 738287359916
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | M6.3 |
Fastener Length | 24 mm |
Thread Length | Full |
Diameter 1 | 6.3mm |
Diameter 2 | 7.3mm |
Length 1 | 25mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Nickel |
Thread Style | Fully Threaded |
Item | Wood Screw |
Type | Wood Screw |
Style | Euro Screw |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #4-40 x 3/16" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70742)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 1/2 in W, 1/2 in H (7005000500-72)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.805 in L, Steel, 10 PK (ALS4T-518-312)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 25 PK (MGLT-B6-7-PKT)
- MIDWEST FASTENER Wood Screw, M6.3, 14.5 mm, Nickel Steel Flat Head Phillips Drive, 30 PK (35986)
- MIDWEST FASTENER Wood Screw, M6.3, 13 mm, Nickel Steel Flat Head Phillips Drive, 35 PK (35985)
- MIDWEST FASTENER Wood Screw, M6.3, 19 mm, Nickel Steel Flat Head Phillips Drive, 20 PK (35988)
- MIDWEST FASTENER Wood Screw, #8, 7/8 in, Plain Brass Oval Head Slotted Drive, 30 PK (61651)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02864)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Chrome Steel Flat Head Phillips Drive, 50 PK (79301)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.013.0100)
- Midwest Fastener Wood Screws