Shop All Wood Screws
Midwest Fastener
Wood Screw, M6.3, 14.5 mm, Nickel Steel Flat Head Phillips Drive, 30 PK
Mfr # 35986
Zoro # G602505023
product price: $8.15
/pk 30, $0.27/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Material Steel
- Finish Nickel
- Thread Style Fully Threaded
- Type Wood Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35986
- Zoro # G602505023
- UPC # 738287359862
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | M6.3 |
Fastener Length | 14.5 mm |
Thread Length | Full |
Diameter 1 | 6.3mm |
Diameter 2 | 7.3mm |
Length 1 | 14.5mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Nickel |
Thread Style | Fully Threaded |
Item | Wood Screw |
Type | Wood Screw |
Style | Euro Screw |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M01000.140.0120)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 3 in Ht, Plain Stainless Steel (U17267.037.0403)
- ZORO SELECT #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0038)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 19 mm Shaft Dia, 50 PK (DSH-19ST PA)
- MIDWEST FASTENER Wood Screw, M6.3, 19 mm, Nickel Steel Flat Head Phillips Drive, 20 PK (35988)
- MIDWEST FASTENER Wood Screw, M6.3, 13 mm, Nickel Steel Flat Head Phillips Drive, 35 PK (35985)
- MIDWEST FASTENER Wood Screw, M3, 15 mm, Nickel Steel Flat Head Phillips Drive, 25 PK (35987)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Chrome Steel Flat Head Phillips Drive, 50 PK (79302)
- MIDWEST FASTENER Wood Screw, #7, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02543)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 24 PK (61291)
- FASTENMASTER FMHLGM412-250 10 x 4.5 in. Wood Screws Bucket 250 Piece (FA11358)
- Midwest Fastener Self-Tapping Screws