Shop All Wood Screws
Midwest Fastener
Wood Screw, M6.3, 10.5 mm, Nickel Steel Flat Head Phillips Drive, 45 PK
Mfr # 35983
Zoro # G202505034
product price: $8.19
/pk 45, $0.18/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Material Steel
- Finish Nickel
- Thread Style Fully Threaded
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35983
- Zoro # G202505034
- UPC # 738287359831
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | M6.3 |
Fastener Length | 10.5 mm |
Thread Length | Full |
Diameter 1 | 6.3mm |
Diameter 2 | 7.3mm |
Length 1 | 10.5mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Nickel |
Thread Style | Fully Threaded |
Item | Wood Screw |
Type | Wood Screw |
Style | Euro Screw |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 50 PK (M04104.120.0050)
- MIDWEST FASTENER 1/8" x 1/2" Plain Steel Tension Pins 4 42PK (61183)
- BUILDRIGHT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head 858 PK (54948)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Silicon Bronze, 4 PK (39967)
- MIDWEST FASTENER Wood Screw, M6.3, 13 mm, Nickel Steel Flat Head Phillips Drive, 35 PK (35985)
- MIDWEST FASTENER Wood Screw, M6.3, 19 mm, Nickel Steel Flat Head Phillips Drive, 20 PK (35988)
- MIDWEST FASTENER Wood Screw, M6.3, 24 mm, Nickel Steel Flat Head Phillips Drive, 15 PK (35991)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62781)
- MIDWEST FASTENER Wood Screw, #9, 1 in, Black Steel Flat Head Phillips Drive, 35 PK (79351)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, Bronze Steel Flat Head Phillips Drive, 35 PK (930985)
- DELTANA Wood Screw, #10, 1 in, Bronze Steel (SCWS1010U10B)
- Midwest Fastener Wood Screws