Shop All Wood Screws
Midwest Fastener
Wood Screw, M3, 15 mm, Nickel Steel Flat Head Phillips Drive, 25 PK
Mfr # 35987
Zoro # G302505200
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Material Steel
- Finish Nickel
- Thread Style Fully Threaded
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 35987
- Zoro # G302505200
- UPC # 738287359879
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | M3 |
Fastener Length | 15 mm |
Thread Length | Full |
Diameter 2 | 7.3mm |
Diameter 1 | 6.3mm |
Length 1 | 18mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Nickel |
Thread Style | Fully Threaded |
Item | Wood Screw |
Type | Wood Screw |
Style | Euro Screw |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 7/16 in Barrel Ht, 1000 PK (3107NT4)
- ZORO SELECT Sheet Metal Screw, M6.3 x 16 mm, Black Steel Hex Head Phillips Drive, 50 PK (10695PK)
- DEWALT Lag Shield Long Lag Shield, 3/4" Dia, 3" L, Alloy Steel Zinc Plated, 50 PK (01205-PWR)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Brass, 1 in L, 8 PK (38743)
- MIDWEST FASTENER Wood Screw, M6.3, 30 mm, Nickel Steel Flat Head Phillips Drive, 12 PK (35992)
- MIDWEST FASTENER Wood Screw, M6.3, 10 mm, Nickel Steel Flat Head Phillips Drive, 45 PK (35982)
- MIDWEST FASTENER Wood Screw, M6.3, 19 mm, Nickel Steel Flat Head Phillips Drive, 20 PK (35988)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 25 PK (61675)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 24 PK (62816)
- MIDWEST FASTENER Wood Screw, #9, 1 in, Bronze Steel Flat Head Phillips Drive, 35 PK (930991)
- GRIP-RITE Wood Screw, #9, 2-1/2 in, Tan Stainless Steel Bugle Head Torx Drive, 365 PK (L212STT5)
- Midwest Fastener Self-Tapping Screws