Shop All Wood Screws
Midwest Fastener
Wood Screw, #9, 3/4 in, Plain Brass Flat Head Phillips Drive, 40 PK
Mfr # 69888
Zoro # G802528648
product price: $9.65
/pk 40, $0.24/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 3/4 in
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69888
- Zoro # G802528648
- UPC # 738287698886
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3/4 in |
Thread Length | Partial |
Diameter | #9 |
Length 1 | 3/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Application | Installing Hinges and Woodworking Applications |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1 1/2 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP365)
- RED HEAD HB Wire Mesh Screen, 10 in L, 5/8 in Dia., 40 PK (HBP58-10)
- ZORO SELECT Connector Nut, 5/16"-18, 17 mm Brl Lg, 11 mm Brl Dia, Steel Zinc Plated, 10 PK (1CJW1)
- ZORO SELECT Push-In Rivet, Dome Head, 0.281 in Dia., 7/32 in L, Nylon Body, 20 PK (27QB400250N)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 25 PK (61896)
- MIDWEST FASTENER Wood Screw, #8, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02564)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Black Steel Flat Head Phillips Drive, 50 PK (79342)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Round Head Slotted Drive, 25 PK (61695)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Plain Brass Round Head Slotted Drive, 60 PK (62074)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Plain Brass Flat Head Phillips Drive, 8 PK (69878)
- BIG TIMBER WOOD SCREWS #9 3 in.L (BTX93)
- Midwest Fastener Self-Tapping Screws