Shop All Wood Screws
Midwest Fastener
Wood Screw, #9, 3/4 in, Nickel Steel Flat Head Phillips Drive, 40 PK
Mfr # 79328
Zoro # G202529078
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Nickel
- Thread Style Partially Threaded
- Type Hinge Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 79328
- Zoro # G202529078
- UPC # 738287793284
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3/4 in |
Thread Length | Partial |
Diameter | #9 |
Length 1 | 3/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Nickel |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAGON TOOL Pentagon Tool 83-DT5077 1121 Professional 24-40 in. Blue Drywall Stilts Highest Quality (83-DT5077)
- FOREVERBOLT Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FBLN1024P50)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 1 in Wd, Black (SJ3000)
- ROTOR CLIP External-E E-Clip, Stainless Steel Passivated Finish, 0.438 in Shaft Dia (E-043-SS)
- MIDWEST FASTENER Wood Screw, #9, 1 in, Nickel Steel Flat Head Phillips Drive, 35 PK (79331)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Nickel Steel Flat Head Phillips Drive, 8 PK (79337)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Nickel Steel Flat Head Phillips Drive, 25 PK (79332)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02879)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Black Steel Flat Head Phillips Drive, 20 PK (79353)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Chrome Brass Round Head Slotted Drive, 30 PK (61704)
- FASTENMASTER Wood Screw, #14, 5 in, 250 PK (FMFL005B-250)
- Midwest Fastener Self-Tapping Screws