Shop All Wood Screws
Midwest Fastener
Wood Screw, #9, 3/4 in, Black Steel Flat Head Phillips Drive, 40 PK
Mfr # 79348
Zoro # G202528668
original price:
$13.15
5% off
new price: $12.49
/pk 40, $0.31/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black
- Thread Style Partially Threaded
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79348
- Zoro # G202528668
- UPC # 738287793482
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3/4 in |
Thread Length | Partial |
Diameter | #9 |
Length 1 | 3/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK (U51450.075.0001)
- HILLMAN 6 x 2.25 in. Square Trim Sharp Point Screws, 50PK (831725)
- ZORO SELECT 1/4"-20 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 50 PK (U51300.025.0200)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 10 PK (1573)
- MIDWEST FASTENER Wood Screw, #9, 1 in, Black Steel Flat Head Phillips Drive, 35 PK (79351)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Black Steel Flat Head Phillips Drive, 25 PK (79352)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Black Steel Flat Head Phillips Drive, 35 PK (79346)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61707)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 25 PK (69892)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Oval Head Slotted Drive, 48 PK (61642)
- FASTENMASTER Wood Screw, #7, 7 in, Stainless Steel 24 PK (FMTHR007-24)
- Midwest Fastener Wood Screws