Shop All Wood Screws
Midwest Fastener
Wood Screw, #9, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 8 PK
Mfr # 69858
Zoro # G902528852
product price: $2.99
/pk 8, $0.37/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #9
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69858
- Zoro # G902528852
- UPC # 738287698589
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Thread Length | Partial |
Diameter 2 | 11/32" |
Diameter 1 | #9 |
Length 1 | 3" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51060.025.0150)
- MIDWEST FASTENER Grade 5, 9/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 4 PK (63167)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55411.062.0002)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07400.080.0050)
- MIDWEST FASTENER Wood Screw, #9, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02573)
- MIDWEST FASTENER Wood Screw, #9, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02571)
- MIDWEST FASTENER Wood Screw, #4, 3/8 in, Plain Brass Flat Head Slotted Drive, 20 PK (34629)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Plain Brass Flat Head Slotted Drive, 25 PK (61677)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62196)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Black Steel Flat Head Phillips Drive, 50 PK (79342)
- SPAX TRIM SCREW 2in. WHITE 100PK (42418304005068)
- Midwest Fastener Self-Tapping Screws