Shop All Wood Screws
Midwest Fastener
Wood Screw, #9, 3 in, White Steel Flat Head Phillips Drive, 8 PK
Mfr # 79377
Zoro # G202528842
product price: $6.75
/pk 8, $0.84/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish White
- Thread Style Partially Threaded
- Type Hinge Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79377
- Zoro # G202528842
- UPC # 738287793772
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Thread Length | Partial |
Diameter | #9 |
Length 1 | 3" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | White |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 5 PK (73533)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/8 in Lg, 5 PK (4013-SL)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 5/8 in Shaft Dia, 20 PK (70667)
- ZORO SELECT Dowel Pin, Steel, 10x40mm, PK10 (M39090.100.0040)
- MIDWEST FASTENER Wood Screw, #7, 1 in, White Steel Flat Head Phillips Drive, 35 PK (79366)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, White Steel Flat Head Phillips Drive, 35 PK (79365)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, White Steel Flat Head Phillips Drive, 20 PK (79373)
- MIDWEST FASTENER Wood Screw, #9, 2 in, White Steel Flat Head Phillips Drive, 12 PK (79375)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 20 PK (66181)
- MIDWEST FASTENER Wood Screw, #10, 1-3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02647)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02638)
- Midwest Fastener Self-Tapping Screws