Shop All Wood Screws
Midwest Fastener
Wood Screw, #9, 3 in, Plain Brass Flat Head Phillips Drive, 8 PK
Mfr # 69878
Zoro # G302528650
original price:
$3.25
9% off
new price: $2.95
/pk 8, $0.37/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 3 in
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69878
- Zoro # G302528650
- UPC # 738287698787
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Thread Length | Partial |
Diameter | #9 |
Length 1 | 3" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 32 PK (62811)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 5/8"-11, Grade 8 (T5811HNYZ8)
- ZORO SELECT M2-0.40 x 10 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.020.0010)
- ZORO SELECT Binding Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Copper Plain, 2 PK (Z4306-CU)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 40 PK (79121)
- MIDWEST FASTENER Wood Screw, #12, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (62792)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Venetian Bronze Steel Flat Head Phillips Drive, 50 PK (79281)
- MIDWEST FASTENER Wood Screw, #10, 2-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02649)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Plain Brass Flat Head Slotted Drive, 48 PK (62056)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Chrome Steel Round Head Slotted Drive, 45 PK (62186)
- ZORO SELECT Wood Screw, #8, 1-1/8 in, Black Steel Truss Head Phillips Drive, 5500 PK (0818DPTDB)
- Midwest Fastener Wood Screws