Shop All Wood Screws
Midwest Fastener
Wood Screw, #9, 3 in, Bronze Steel Flat Head Phillips Drive, 8 PK
Mfr # 930997
Zoro # G402528468
product price: $6.15
/pk 8, $0.77/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Bronze
- Thread Style Partially Threaded
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930997
- Zoro # G402528468
- UPC # 719199309978
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Thread Length | Partial |
Length 1 | 3" |
Diameter | #9 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Bronze |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Screws, 14-10x2, Phil TruSS, PK900, Zinc Plated Steel Truss Head 900 PK (1432APT)
- ZORO SELECT Lock Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 9/16 in Ht, 25 PK (U11610.062.0001)
- ZORO SELECT #10-24 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0300)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 25 PK (Z9094)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, Bronze Steel Flat Head Phillips Drive, 35 PK (930985)
- MIDWEST FASTENER Wood Screw, #12, 2 in, Bronze Steel Flat Head Phillips Drive, 2 PK (931012)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 3 PK (931011)
- MIDWEST FASTENER Wood Screw, #12, 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51882)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02640)
- MIDWEST FASTENER Wood Screw, #9, 2-1/2 in, Nickel Steel Flat Head Phillips Drive, 10 PK (79336)
- PROFERRED Wood Screw, #10, 2-1/2 in, Stainless Steel Torx Drive, 240 PK (V56101)
- Midwest Fastener Wood Screws