Shop All Wood Screws
Midwest Fastener
Wood Screw, #9, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 02571
Zoro # G102504922
product price: $9.99
/pk 100, $0.10/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #9
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02571
- Zoro # G102504922
- UPC # 738287025712
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2 in |
Thread Length | Partial |
Diameter | #9 |
Length 1 | 2" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 3/8inx1in, Pln, PK10 (U39100.037.0100)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51390.031.0001)
- DEWALT Hangermate Swivel Rod Hanger, Steel, 1/4 in Size, 1-3/4" L, Carbon Steel Zinc Plated, 25 PK (PFM2281250)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 15 PK (69491)
- MIDWEST FASTENER Wood Screw, #9, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02573)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 8 PK (69858)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 25 PK (62784)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61705)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61707)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Plain Brass Flat Head Phillips Drive, 50 PK (62803)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Plain Brass Flat Head Slotted Drive, 18 PK (61011)
- Midwest Fastener Wood Screws