Shop All Wood Screws
Midwest Fastener
Wood Screw, #9, 2-1/2 in, White Steel Flat Head Phillips Drive, 10 PK
Mfr # 79376
Zoro # G602528848
product price: $6.85
/pk 10, $0.68/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish White
- Thread Style Partially Threaded
- Type Hinge Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79376
- Zoro # G602528848
- UPC # 738287793765
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Thread Length | Partial |
Length 1 | 2-1/2" |
Diameter | #9 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | White |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Hex Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 7/16 in Ht (FBHEXN1213P25)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07000.030.0040)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Plain Steel, 6 in L, 40 PK (7596BHT8P)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (U04104.037.0150)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, White Steel Flat Head Phillips Drive, 35 PK (79365)
- MIDWEST FASTENER Wood Screw, #9, 3/4 in, White Steel Flat Head Phillips Drive, 40 PK (79368)
- MIDWEST FASTENER Wood Screw, #9, 2 in, White Steel Flat Head Phillips Drive, 12 PK (79375)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 25 PK (69892)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (61793)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 8 PK (79134)
- MKT FASTENING Wood Screw, #12, 3-1/8 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK (8112318)
- Midwest Fastener Wood Screws