Shop All Wood Screws
Midwest Fastener
Wood Screw, #9, 2-1/2 in, Nickel Steel Flat Head Phillips Drive, 10 PK
Mfr # 79336
Zoro # G602529050
product price: $7.99
/pk 10, $0.80/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Nickel
- Thread Style Partially Threaded
- Type Hinge Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79336
- Zoro # G602529050
- UPC # 738287793369
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Thread Length | Partial |
Diameter | #9 |
Length 1 | 2-1/2" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Nickel |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-14 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (N04160.087.0300)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51050.080.0016)
- ZORO SELECT T-Nut, #6-32, Steel, Zinc Plated, 0.1875 in Barrel Dia, 1/4 in Barrel Ht, 100 PK (TNUTI0-60-100P)
- BUILDRIGHT Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 108 PK (51196)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Nickel Steel Flat Head Phillips Drive, 25 PK (79332)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Nickel Steel Flat Head Phillips Drive, 20 PK (79333)
- MIDWEST FASTENER Wood Screw, #9, 1 in, Nickel Steel Flat Head Phillips Drive, 35 PK (79331)
- MIDWEST FASTENER Wood Screw, #7, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 25 PK (69867)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Plain Brass Flat Head Slotted Drive, 25 PK (61895)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Plain Brass Flat Head Slotted Drive, 24 PK (61676)
- FASTENMASTER Trmscrws & Plg Kit 2-3/4 (CXTCL234VT250SM)
- Midwest Fastener Wood Screws