Shop All Wood Screws
Midwest Fastener
Wood Screw, #9, 1 in, Nickel Steel Flat Head Phillips Drive, 35 PK
Mfr # 79331
Zoro # G502529068
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Nickel
- Thread Style Partially Threaded
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 79331
- Zoro # G502529068
- UPC # 738287793314
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1 in |
Thread Length | Partial |
Diameter | #9 |
Length 1 | 1" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Nickel |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 4-1/2 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-4-1/2)
- MIDWEST FASTENER 5/32" x 2" Zinc Plated Steel Cotter Pins 100PK (04034)
- ZORO SELECT M16-1.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 10 PK (M07040.160.0040)
- FOREVERBOLT Flat Washer, Fits Bolt Size #6 , Stainless Steel NL-19 Finish, 100 PK (FBFLWASH6LOD2P100)
- MIDWEST FASTENER Wood Screw, #9, 3/4 in, Nickel Steel Flat Head Phillips Drive, 40 PK (79328)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Nickel Steel Flat Head Phillips Drive, 25 PK (79332)
- MIDWEST FASTENER Wood Screw, #9, 2-1/2 in, Nickel Steel Flat Head Phillips Drive, 10 PK (79336)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Phillips Drive, 30 PK (62813)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Nickel Steel Flat Head Phillips Drive, 8 PK (79337)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61708)
- SABERDRIVE Wood Screw, #7, 2-1/2 in, Bronze Steel Round Head Torx Drive, 97 PK (50327)
- Midwest Fastener Self-Tapping Screws