Shop All Wood Screws
Midwest Fastener
Wood Screw, #9, 1-3/4 in, Plain Brass Flat Head Phillips Drive, 15 PK
Mfr # 69895
Zoro # G602528732
product price: $4.39
/pk 15, $0.29/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 1-3/4 in
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69895
- Zoro # G602528732
- UPC # 738287698954
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-3/4 in |
Thread Length | Partial |
Diameter | #9 |
Length 1 | 1-3/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (Z0635)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Stainless Steel, 18-8, Plain Finish (4RDG8)
- VELCRO BRAND 2CT BLK Alfa Fasteners (VEL-30642-USA)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 100 PK (U51000.025.0150)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (62754)
- MIDWEST FASTENER Wood Screw, #14, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02601)
- MIDWEST FASTENER Wood Screw, M7, 50 mm, Zinc Plated Steel Flat Head Hex Drive, 10 PK (38547)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Venetian Bronze Steel Flat Head Phillips Drive, 35 PK (79286)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Phillips Drive, 30 PK (62813)
- MIDWEST FASTENER Wood Screw, #12, 2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02889)
- MIDWEST FASTENER Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62772)
- Midwest Fastener Wood Screws