Shop All Wood Screws
Midwest Fastener
Wood Screw, #9, 1-3/4 in, Plain Brass Flat Head Phillips Drive, 15 PK
Mfr # 69875
Zoro # G102529031
product price: $4.15
/pk 15, $0.28/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 1-3/4 in
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69875
- Zoro # G102529031
- UPC # 738287698756
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-3/4 in |
Thread Length | Partial |
Length 1 | 1-3/4" |
Diameter | #9 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roofing Nail, 2 in L, 6D, Steel, Electro Galvanized Finish, 11 ga, 710 PK (4NEY9)
- MIDWEST FASTENER 1/2"-13 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (51927)
- ZORO SELECT Flat Washer, Fits Bolt Size M3.5 , Stainless Steel Plain Finish, 50 PK (M51530.035.0001)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U01000.025.0200)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 3 PK (931011)
- MIDWEST FASTENER Wood Screw, #12, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 4 PK (79167)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, White Steel Flat Head Phillips Drive, 35 PK (79365)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02528)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Round Head Slotted Drive, 25 PK (61027)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Plain Brass Round Head Slotted Drive, 20 PK (61314)
- CSH Wood Screw, #8, 1-3/4 in, Black Stainless Steel Flat Head Combination Phillips/Slotted Drive (0.FCC08134BN17)
- Midwest Fastener Wood Screws