Shop All Wood Screws
Midwest Fastener
Wood Screw, #9, 1-3/4 in, Black Steel Flat Head Phillips Drive, 15 PK
Mfr # 79354
Zoro # G802528822
original price:
$7.55
4% off
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black
- Thread Style Partially Threaded
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 79354
- Zoro # G802528822
- UPC # 738287793543
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-3/4 in |
Thread Length | Partial |
Diameter | #9 |
Length 1 | 1-3/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Std, Alloy Stl, 1x4 1/2 L (U39080.100.0450)
- ZORO SELECT Clevis Pin, Universal, 0.250x1 1/2 In, PK10 (WWG-CLPUZ-005)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, Steel, Plain (K2032)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 3/4 in Wd, White (190899)
- MIDWEST FASTENER Wood Screw, #9, 2-1/2 in, Black Steel Flat Head Phillips Drive, 10 PK (79356)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Black Steel Flat Head Phillips Drive, 25 PK (79352)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Black Steel Flat Head Phillips Drive, 50 PK (79343)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 20 PK (69894)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61711)
- MIDWEST FASTENER Wood Screw, #1, 3/8 in, Plain Brass Round Head Slotted Drive, 35 PK (34634)
- GRK FASTENERS GRK 3662079 8 x 2.5 in. RT Composite Trim Screws; White (3662079)
- Midwest Fastener Self-Tapping Screws