Shop All Wood Screws
Midwest Fastener
Wood Screw, #9, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK
Mfr # 02873
Zoro # G102505110
product price: $29.59
/pk 100, $0.30/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 1-1/4 in
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02873
- Zoro # G102505110
- UPC # 738287028737
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Diameter | #9 |
Length 1 | 1-1/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 100 PK (M01210.060.0035)
- SABERDRIVE Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, Torx Drive, 893 PK (53762)
- ZORO SELECT Oversized Key Stock Assortment, Steel (WWGDISKSZCOV031)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 45 mm L, 50 PK (HC3X04045-050P1)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Plain Brass Flat Head Phillips Drive, 8 PK (69898)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Plain Brass Flat Head Phillips Drive, 8 PK (69878)
- MIDWEST FASTENER Wood Screw, #3, 1/2 in, Plain Brass Flat Head Slotted Drive, 25 PK (34628)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 30 PK (62812)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02556)
- MIDWEST FASTENER Wood Screw, #3, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (54866)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain Brass Round Head Slotted Drive, 25 PK (61312)
- Midwest Fastener Wood Screws